This product requires certification to purchase.

Single Cylinder Deadbolt in French Antique

EMTEK

Single Cylinder Deadbolt in French Antique

  • Fast #
  • Part #E8478US7
  • Item #9205755
  • Manufacturer Part #8478US7
4 out of 5 Customer Rating
Brand image
EMTEK

Single Cylinder Deadbolt in French Antique

  • Fast #
  • Part #E8478US7
  • Item #9205755
  • Manufacturer Part #8478US7
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sold as a complete set, includes latch and strike plate
  • Schlage® C keyway
  • Standard door prep and installation
  • Solid brass cylinder, housing, collar and rosette
  • Hardened steel bolt
  • Heavy gauge steel under strike and brass trim strike shipped with every deadbolt
  • Standard latch is for 2-3/8 in backset, specify 2-3/4 in backset if required
  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
French Antique
Material
Brass
Warranty & Product Information
Type
E8478US7