This product requires certification to purchase.

Cabinet Pull in Satin Brass

EMTEK

Timeless Classics Cabinet Pull in Satin Brass

  • Fast #
  • Part #E86635US4
  • Item #10520666
  • Manufacturer Part #86635US4
5 out of 5 Customer Rating
Brand image
EMTEK

Timeless Classics Cabinet Pull in Satin Brass

  • Fast #
  • Part #E86635US4
  • Item #10520666
  • Manufacturer Part #86635US4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sold as complete set, includes screws
  • Requires Certification

Documents

Dimensions & Measurements
Length
5-3/4 in
Width
3/4 in
Characteristics & Features
Collection
Timeless Classics
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Material
Zinc
Style
Contemporary
Warranty & Product Information
Type
E86635US4
UPC
738505071941