18 in. Cabinet Pull in Flat Black
Trail 18 in. Cabinet Pull in Flat Black
Frequently Purchased Together
Product Details
Product Details
- Sold as complete set. Includes screws
- For pricing information contact any EMTEK® dealer
Documents
Specifications
- Collection:
- Trail
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 2 in
- Hardware Type:
- Appliance Pull
- Length:
- 19 in
- Material:
- Brass
- Style:
- Modern
- Width:
- 11/16 in