3/4 in. Aluminum NPT Gas Regulator Valve
7 Series 3/4 in. Aluminum NPT Gas Regulator Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low pressure drop
- Easy cleaning
- Maximum flow
- Available with ANSI, DIN and JIS Flanges
- Single element design
- Easily removable flame cell
- Less Maintenance
- Bi-directional
Documents
Specifications
- Collection:
- 7 Series
- Diameter:
- 12 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 12 in
- ISO:
- ISO 16852
- Length:
- 16 in
- Material:
- Aluminum
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Material:
- Aluminum
- Valve Size:
- 3/4 in
- Valve Type:
- Gas Regulator Valve
- Weight:
- 95 lb
- Width:
- 3 in