DESCRIPTION

Enardo In-line Vent Valve

E830

Valve Size:

SPECIFICATIONS

Height
8-3/8 in
Length
12-11/16 in
Material
Aluminum
Valve Body Style
Straight Pattern
Valve Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY