DESCRIPTION

  • Flexible connectors (pigtails) are suitable for use with chlorine gas
  • Highest quality materials
  • The aluminum silicon Bronze valve body offers corrosion resistance
  • The chlorine manifold valve features a one-piece Monel® stem which offers exceptional durability and positive shut-off in chlorine and other corrosive gas service
  • They are used to attach several chlorine gas cylinders to a manifold

Enchlor P Series Flexible Connector

EFLEX1000

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
P Series
End Connection 1
Copper Tube
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
14 gpd
GSA Approved
No
IAPMO Listed
No
Length
6 ft
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
250 psi
NSF Certified
No
UL Listed
No
VAC at 60 Hz
120
Volts
120V

Starting at
Call for Pricing
  • QUANTITY