PTFE Plastic In-Line Chlorine Gas Check Valve
PTFE Plastic In-Line Chlorine Gas Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protect system from backflow
Documents
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- In-Line Chlorine Gas Check Valve
- UL Listed:
- No