10 ft. Connector
Series 1 10 ft. Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High quality replacement parts for your chlorine gas system
- Note: When changing flexible connectors, change lead gaskets as well
- Flexible connectors (pigtails) are suitable for use with chlorine gas
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Series 1
- End Connection 1:
- Female Swivel Nut
- End Connection 2:
- Female Swivel Nut
- End Connections:
- Female Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 10 ft
- Material:
- Metal
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372, NSF 50
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 100 psi
- Product Type:
- Connector
- Pump Application -:
- Chemical
- UL Listed:
- No
- VA Cat 60 Hz:
- 120
- Volts:
- 120V
- Watts:
- 29 W
- Width:
- 5-7/10 in