DESCRIPTION

  • 1 1/4" tube connection for drain.No. ENC01035501. 1/2" plated brass piping. 1/2" chrome plated bronze stay open ball valve with chrome plated ball and stainless steel puch plate with actuation graphic.
  • 1 1/4" tube waste connection.No. E01045501.
  • ABS plastic dual stream head with ABS float off covers secured with stainless steel bead chain.
  • ABS plastic dual stream heads with chrome plated brass yoke and ABS float off covers secured with stainless steel bead chain.
  • High visibility ABS plastic Yello-Bowl™ with wall mount bracket.
  • No. E01030401. 1/2" plated brass piping. 1/2" chrome plated bronze stay open ball valve with chrome plated ball and stainless steel push plate with actuation graphic.
  • Plated brass piping. 1/2" chrome plated bronze stay open ball valve with chrome plated ball and stainless steel puch plate with actuation graphic.
  • Self adjusting 3.5 gpm regulator assures a constant, even flow under varying hydraulic conditions. 1/2" NPT connection.
  • Self adjusting 8.0 gpm regulator assures a constant, even flow under varying hydraulic conditions. 1/2" NPT supply connection.
  • Stainless steel bowl with wall mount bracket.

Encon Safety Products Wall Mount Facewash with Stainless Steel Bowl

E01045501

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Color Finish
White
Material
Stainless Steel
Type
Eyewash

Starting at
Call for Pricing
  • QUANTITY