• Cart

DESCRIPTION

EndoPure 1 in. SODR 9 HDPE HDPE Pipe

PEC9PG1004710

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     
  • 1 in

    PEC9PG1004710 

    $0.0
    $0.0
    Call for Pricing Call us for price Call us for price $0.0
    Not available for online purchase. For help,
    please call
    888-222-1785.
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
Collection
EndoPure
End Connection 1
CTS
FM Approved
No
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
HDPE
NSF Certified
Yes
Pipe Tubing Size
1 in
Schedule Class
SDR 9