EndoPure 500 ft. x 1 in. SDR 9 CTS HDPE Tubing

Part #PEC9ABLG5004710  |  Item #4396628  |  Manufacturer Part #PEP10041010009

Call for Pricing per FOOT

Length:

500 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-3350, ASTM D-1505, ASTM D-1238, ASTM D-638, ASTM D-2837, ASTM D-790, ASTM D-746, ASTM D-2239, ASTM D-2737, ASTM D-3035]

AWWA Specifications: AWWA C-901

Application: Water

Collection: EndoPure

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Fire Suppression System Rated: No

Inside Diameter: 7/8 in

Length: 500 ft

Material: Plastic

Material Type: HDPE

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outside Diameter: 1-1/8 in

Pipe Tubing Size: 1 in

Pressure Class: 250 psi

Schedule Class: SODR 9

Wall Thickness: 0.125 in