EndoPure 500 ft. x 1 in. SIDR 7 HDPE Pipe

Part #PES7BLG500  |  Item #4396690  |  Manufacturer Part #PEP10041010004

Length:

500 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-2239-12

Collection: EndoPure

End Connection 1: IPS

End Connections: IPS

FM Approved: No

Fire Suppression System Rated: No

Length: 500 ft

Material: Plastic

Material Type: HDPE

NSF Certified: Yes

Pipe Tubing Size: 1 in

Schedule Class: SIDR 7