DESCRIPTION

  • Enhanced fusion to MDPE and other HDPE pipe grades
  • Excellent resistance to Rapid Crack Propagation (RCP)
  • High temperature/pressure performance
  • Increased tensile strength and modulus
  • Increased toughness (especially at low temperatures)
  • Superior Slow Crack Growth (SCG) resistance

Endot 1-1/4 in. IPS Plastic Pressure Pipe

PEIS7AH4710

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
End Connection 1
IPS
ISO Specifications
ISO 13477
Length
100 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
1-1/4 in
Pressure Class
250#

Starting at
Call for Pricing
  • QUANTITY