DESCRIPTION

  • Enhanced fusion to MDPE and other HDPE pipe grades
  • Excellent resistance to Rapid Crack Propagation (RCP)
  • High temperature/pressure performance
  • Increased tensile strength and modulus
  • Increased toughness (especially at low temperatures)
  • Superior Slow Crack Growth (SCG) resistance

Endot 1 in. Plastic Pressure Pipe

PES9AG4710

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
ISO Specifications
ISO 13477
Length
100 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
1 in
Pressure Class
200#

Starting at
Call for Pricing
  • QUANTITY