DESCRIPTION

Endot EndoPoly 1 in. SIDR 15 IPS Plastic Pressure Pipe

PES15AG4710

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-2239, ASTM D-3350
Collection
EndoPoly
End Connection 1
IPS
Fire Suppression System Rated
No
ISO Specifications
ISO 13477
Length
300 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 16
Outside Diameter
1-21/100 in
Pipe Tubing Size
1 in
Pressure Class
125#
Schedule Class
SIDR 15
Wall Thickness
0.070 in

Starting at
Call for Pricing
  • QUANTITY