DESCRIPTION

  • Lifetime Warranty
  • Water tubing

Endot Endopoly 100 ft. SODR 9 CTS Plastic Pressure Pipe

PBJ41010009100

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
AWWA Specifications
AWWA C-901
Collection
Endopoly
Color Finish
Black
End Connection 1
CTS
Fire Suppression System Rated
No
Inside Diameter
27/40 in
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
7/8 in
Pipe Tubing Size
3/4 in
Schedule Class
SODR 9
Wall Thickness
0.097 in