DESCRIPTION

  • Enhanced fusion to MDPE and other HDPE pipe grades
  • Excellent resistance to Rapid Crack Propagation (RCP)
  • High temperature/pressure performance
  • Increased tensile strength and modulus
  • Increased toughness (especially at low temperatures)
  • Superior Slow Crack Growth (SCG) resistance

Endot 2 in. SDR 9 CTS Plastic Pressure Pipe

PEC9AK2004710

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
End Connection 1
CTS
ISO Specifications
ISO 13477
Length
200 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
2 in
Pressure Class
250#
Schedule Class
SDR 9

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY