DESCRIPTION

  • Controlled water pipe
  • Lifetime warranty, product and replacement cost

Endot 200 ft. SDR 11 IPS Plastic Pressure Pipe

PEI11B200

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
AWWA Specifications
AWWA C-893
Color Finish
Blue
End Connection 1
IPS
Length
200 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
3/4 in
Schedule Class
SDR 11
Wall Thickness
0.117 in