DESCRIPTION

Endot EndoPure 250# CTS SDR 9 HDPE Pipe

PEC9BK4710

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-2737-12, ASTM D-3350
Collection
EndoPure
Color Finish
Blue
End Connection 1
CTS
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 16
Outside Diameter
2-1/8 in
Pipe Tubing Size
2 in
Schedule Class
SDR 9
Wall Thickness
0.236 in

Starting at
Call for Pricing
  • QUANTITY