DESCRIPTION

Endot 3/4 in. SDR11 HDPE Geothermal Pipe

PEI11GEOF500

Length:

SPECIFICATIONS

Diameter
3/4 in
IsAcceptableImage
Length
500 ft
Material
Plastic
Material Type
HDPE
Schedule Class
SDR11

Starting at
Call for Pricing
  • QUANTITY