DESCRIPTION

  • Enhanced fusion to MDPE and other HDPE pipe grades
  • Excellent resistance to Rapid Crack Propagation (RCP)
  • High temperature/pressure performance
  • Increased tensile strength and modulus
  • Increased toughness (especially at low temperatures)
  • Superior Slow Crack Growth (SCG) resistance

Endot EndoPoly 3/4 in. SIDR 7 IPS Plastic Pressure Pipe

PEIS7AF4710

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-2239, ASTM D-3350
Collection
EndoPoly
End Connection 1
IPS
Fire Suppression System Rated
No
ISO Specifications
ISO 13477
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 16
Outside Diameter
1-7/100 in
Pipe Tubing Size
3/4 in
Pressure Class
250#
Schedule Class
SIDR 7
Wall Thickness
0.118 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY