DESCRIPTION

Endot 300 ft. SDR 9 CTS Plastic Pressure Pipe

PEC9GN300

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
AWWA Specifications
AWWA C-893
Color Finish
Green
End Connection 1
CTS
Length
300 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
1-1/2 in
Schedule Class
SDR 9
Wall Thickness
0.236 in