DESCRIPTION

Endries International 1-1/4 x 1/2 in. Zinc Plated Rod Coupling 12 Pack

EP69C

Thread Size:

13 mm

SPECIFICATIONS

Coating
Zinc
Length
1-1/4 in
Material
Steel
Thread Size
13 mm
Width
1/2 in

Starting at
$5.65
per PACK
  • QUANTITY