DESCRIPTION

Endries International 1/2 in. Reducer Rod Coupling 4 Pack

EHCT3Q

Thread Size:

13 mm

SPECIFICATIONS

Coating
Zinc
Material
Steel
Thread Size
13 mm
Width
1/2 in

Starting at
$9.15
per PACK
  • QUANTITY