DESCRIPTION

Endries International 1/4 in. Hex Head Cap Screw 100 Pack

EB1

Length:

SPECIFICATIONS

Grade
5
Length
1 in
Screw Head
Hex Head
Thread Size
20 mm
Width
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.82
per PACK
  • QUANTITY