DESCRIPTION

Endries International 1/4 in. Zinc Hex Head Tap Bolt 10 Pack

E00FE

Length:

2 in

SPECIFICATIONS

Length
2 in
Material
Zinc
Screw Head
Hex Head
Thread Size
20 mm
Width
1/4 in

Starting at
$11.7
per PACK
  • QUANTITY