This product requires certification to purchase.

1 in. Stainless Steel Hex Nut

You last purchased this on
 
Endries International

1 in. Stainless Steel Hex Nut

  • Fast #
  • Part #E092D
  • Item #7658101
  • Manufacturer Part #092D
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Endries International

1 in. Stainless Steel Hex Nut

  • Fast #
  • Part #E092D
  • Item #7658101
  • Manufacturer Part #092D
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-594
Diameter - Inside 1:
1 in
Drive Type:
Hex
Material:
Stainless Steel
Material Type:
18-8
Product Type:
Hex Nut
Size:
#1-8