DESCRIPTION

Endries International 1 x 5/16 in. Hex Head Cap Screw 100 Pack

EHHCVT

Manufacturer Part #: HHCVT

Length:

1 in

SPECIFICATIONS

Diameter
5/16 in
Grade
5
Length
1 in
Material
Zinc
Screw Head
Hex Head
Thread Size
18 mm

Print