DESCRIPTION

Endries International 13mm x 1/2 in. Reducer Rod Coupling 4 Pack

EHHCQ7

Manufacturer Part #: HHCQ7

Thread Size:

13 mm

SPECIFICATIONS

Coating
Zinc
Material
Steel
Thread Size
13 mm
Width
1/2 in

Print