DESCRIPTION

Endries International 2 x 1/2 in. Zinc Hex Head Tap Bolt 25 Pack

EHHCTV

Manufacturer Part #: HHCTV

Length:

2 in

SPECIFICATIONS

Length
2 in
Material
Zinc
Screw Head
Hex Head
Thread Size
13 mm
Width
1/2 in

Print