DESCRIPTION

Endries International 3/4 in. Hex Head Cap Screw 2 Pack

E0YNI

Length:

4-1/4 in

SPECIFICATIONS

Grade
5
Length
4-1/4 in
Material
Zinc
Screw Head
Hex Head
Thread Size
10 mm
Width
3/4 in

Starting at
$5.63
per PACK
  • QUANTITY