DESCRIPTION

Endries International 3/4 in. Zinc Hex Head Tap Bolt 12 Pack

ENRFW

Length:

4-1/2 in

SPECIFICATIONS

Length
4-1/2 in
Material
Zinc
Screw Head
Hex Head
Thread Size
10 mm
Width
3/4 in

Starting at
$35.0
per PACK
  • QUANTITY