DESCRIPTION

Endries International 3/8 x 1-3/4 in. Rod Coupling 12 Pack

E0DH7

Thread Size:

16 mm

SPECIFICATIONS

Coating
Zinc
Length
1-3/4 in
Material
Steel
Thread Size
16 mm
Width
3/8 in

Starting at
$7.82
per PACK
  • QUANTITY