DESCRIPTION

Endries International 3 in. Zinc Combination Round Head Toggle Bolt 50 Pack

EHJ9FJ

Manufacturer Part #: HJ9FJ

Length:

3 in

SPECIFICATIONS

Length
3 in
Material
Zinc
Package Quantity
50
Width
1/4 in

Print