3/8 in. Hex Nut (Pack of 50)
3/8 in. Hex Nut (Pack of 50)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 3/8 in
- Drive Type:
- Hex
- Package Quantity:
- Pack of 50
- Product Type:
- Heavy Hex Nut
- Size:
- 3/8 in-16