DESCRIPTION

Endries International 4 x 3/8 in. Zinc Hex Head Tap Bolt 25 Pack

EHHCTT

Manufacturer Part #: HHCTT

Length:

4 in

SPECIFICATIONS

Diameter
3/8 in
Length
4 in
Material
Zinc
Screw Head
Hex Head
Thread Size
16 mm
Width
3/8 in

Print