DESCRIPTION

Endries International 5/8 in. Hex Head Cap Screw 8 Pack

EB7

Length:

SPECIFICATIONS

Grade
5
Length
1-1/2 in
Screw Head
Hex Head
Thread Size
11 mm
Width
5/8 in

Starting at
$4.43
per PACK
  • QUANTITY