DESCRIPTION

Endries International 5/8 in. Hex Head Tap Bolt 25 Pack

E00I

Length:

SPECIFICATIONS

Diameter
5/8 in
Length
2 in
Thread Size
11 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.28
per PACK
  • QUANTITY