DESCRIPTION

Endries International 5/8 in. Zinc Plated Rod Coupling 4 Pack

EEUJ9

Thread Size:

11 mm

SPECIFICATIONS

Coating
Zinc
Material
Steel
Thread Size
11 mm
Width
5/8 in

Starting at
$18.1
per PACK
  • QUANTITY