5/16 x 2 in. Zinc (Pack of 50) Plain Washer

You last purchased this on
 
Endries International

5/16 x 2 in. Zinc (Pack of 50) Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Endries International

5/16 x 2 in. Zinc (Pack of 50) Plain Washer

  • Fast #
  • Part #EHHCWK
  • Item #5057821
  • Manufacturer Part #HHCWK
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eaton B-Line series square washer
  • Stainless steel type 316
  • Strut fittings, BF-FTGS, flat plate
  • 1.62 in H x 1.62 in L x 1.62 in W
  • Square washer
  • 5/8 in bolt size
  • Requires Certification

Specifications

Coating:
Zinc
Diameter - Inside 1:
5/16 in
Diameter - Outside:
2 in
GSA Approved:
No
Package Quantity:
Pack of 50
Product Type:
Fender Washer