DESCRIPTION

Endries International 5/16 in. Heavy Hex Zinc Nut 50 Pack

EHHCWC

Manufacturer Part #: HHCWC

Inside Diameter:

5/16 in

SPECIFICATIONS

Inside Diameter
5/16 in
Package Quantity
Pack of 50
Thread Size
18 mm
Type
Hex Nut

Print