DESCRIPTION

Endries International 6 in. Heavy Duty Drywall Screw 100 Pack

E1GDS

Diameter:

1-1/8 in

SPECIFICATIONS

Diameter
1-1/8 in
FM Approved
No
Length
6 in
UL Listed
No

Starting at
$2.06
per PACK
  • QUANTITY