DESCRIPTION

Endries International 6 x 7/8 in. Hex Head Cap Screw 2 Pack

EHHCX8

Manufacturer Part #: HHCX8

Length:

6 in

SPECIFICATIONS

Diameter
7/8 in
Grade
5
Length
6 in
Screw Head
Hex Head
Thread Size
9 mm

Print