DESCRIPTION

Endries International Heavy Hex Machine Nut 12 Pack

ENAF7

Inside Diameter:

5/8 in

SPECIFICATIONS

Inside Diameter
5/8 in
Package Quantity
Pack of 12
Thread Size
11 mm
Type
Hex Nut

Starting at
$2.39
per PACK
  • QUANTITY