DESCRIPTION

Endries International Heavy Hex Machine Nut 4 Pack

ENAF9

Inside Diameter:

7/8 in

SPECIFICATIONS

Inside Diameter
7/8 in
Package Quantity
Pack of 4
Thread Size
9 mm
Type
Hex Nut

Starting at
$1.98
per PACK
  • QUANTITY