DESCRIPTION

Endries International Heavy Hex Zinc Nut 4 Pack

ENAH9

Inside Diameter:

7/8 in

SPECIFICATIONS

Inside Diameter
7/8 in
Package Quantity
Pack of 4
Thread Size
9 mm
Type
Hex Nut

Starting at
$5.03
per PACK
  • QUANTITY