This product requires certification to purchase.

2-1/2 x 1/2 in. CPVC Schedule 80 Tee

ENDURA SEPARATION TECHNOLOGIES

2-1/2 x 1/2 in. CPVC Schedule 80 Tee

  • Fast #
  • Part #CP80STLD
  • Item #9644961
  • Manufacturer Part #059734
3.6 out of 5 Customer Rating
Brand image
ENDURA SEPARATION TECHNOLOGIES

2-1/2 x 1/2 in. CPVC Schedule 80 Tee

  • Fast #
  • Part #CP80STLD
  • Item #9644961
  • Manufacturer Part #059734
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Plastic
Material Type
CPVC
Schedule Class
80
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No