11 Lumens AA Aluminum Metal LED Pen Light Flashlight in Silver

Part #EPLED23AEH  |  Item #4442252  |  Manufacturer Part #PLED23AEH

$20.33 EACH

Color/Finish: Silver

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bright lifetime nichia LED light
  • Durable body stands up to falls and rough handling
  • Fits in your pocket
  • Push-button switch for one-handed operation
  • Clips to pocket, tool bag or briefcase

Specifications

Battery Size: AA

Bulb Type: LED

Color Finish: Silver

Lumens: 11

Material: Aluminum

UL Listed: No