Energizer Battery Manufacturing
Energizer® EN91 1.5V AA Industrial Alkaline Battery
Part #EVEEN91 | Item #159990 | Manufacturer Part #EN91
Call for Pricing
EACH
Battery Size:
AASHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ANSI Specifications: ANSI 15A
Average Life: 7
Battery Size: AA
Battery Type: Alkaline
Collection: Energizer®
Temperature Range: 0 to 130 Deg F
Volts: 1.5V