DESCRIPTION

Energy Control Systems Pipe Insert Plastic Protector

EPIPS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/8 in
Fitting Sizes
1-1/4 in x 1-1/8 in
Fitting Type
Reducing
Material
Plastic